missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces

Catalog No. 01257053
Change view
Click to view available options
Heated Zone:
12 in.
24 in.
610 mm
914 mm
Length (Metric):
43.2 cm
53.3 cm
Voltage:
208/240 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Heated Zone Length (Metric) Voltage
01257053 24 in. 43.2 cm 208/240 V
01257054 12 in. 43.2 cm 208/240 V
01257052 610 mm 43.2 cm 208/240 V
01257051 914 mm 53.3 cm 208/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01257053 Supplier Thermo Scientific™ Supplier No. HTF55342C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Configure this split-hinge tube furnace for horizontal or vertical use. Features independent digital temperature control modules for ease of use.

Configure Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces for horizontal or vertical use. Features independent digital temperature control modules (sold separately) which are available in standard or programmable options.

  • Moldatherm™ LGO™ heating element modules for superior radial and linear temperature uniformity and fast heatup and cooldown
  • Long-life, energy-efficient elements require little or no maintenance
  • Unique cabinet design achieves lower exterior surface temperature
  • Heat-reflecting element support assembly creates two highly effective insulating air spaces
  • Compact cabinet with high temperature-resistant painted finish
  • Accepts interchangeable Moldatherm tube adapters
  • Long-life Platinel™ II thermocouple(s) with 10ft. compensated lead wire and polarized plug

Three Zone Models

  • Three independent power circuits (zones) with independent thermocouples for control references
  • Full adjustment of each zone over entire operating range to 1200°C
  • Center zone uniformity achieved and operating length maximized through adjustable profiling of end zones by independent controller
  • Temperature uniformity achieved with independent setpoint of end zones higher or lower than center

Requires:

Independent digital temperature control module

Specifications

Heated Zone 24 in.
Temperature (Metric) 100°C to 1200°C
Type Multisegment
Display LED
Temperature Control Independent CC58114C
Dimensions (L x W x H) Exterior 17 x 35 x 16 in. (43.2 x 88.9 x 40.6 cm)
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (English) 35 in.
Width (Metric) 88.9 cm
Height (English) 16 in.
Height (Metric) 40.6 cm
Diameter (English) Process Tube 1 to 3 in.
Diameter (Metric) Process Tube 2.54 to 7.62 cm
Shipping Weight (English) 175 lb.
Shipping Weight (Metric) 80 kg
Electrical Requirements 208/240 V 50/60 Hz
Voltage 208/240 V
Frequency 50/60 Hz
Show More Show Less