missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Lightweight Plastic Racks

Catalog No. S47859
Change view
Click to view available options
Holds:
Tubes (12 mm)
Tubes (19 mm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S47859 Tubes (19 mm)
S47858 Tubes (12 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S47859 Supplier Dynalon™ Supplier No. 259865EMD
Only null left

Economical and unbreakable.

Three-tiered polyethylene test tube rack provides better support.

Specifications

Autoclavable Not Autoclavable
Holds Tubes (19 mm)
Material HDPE
Positions 12
Dimensions (L x W) 7.5 x 2.37 in. (19 x 6cm)
Length (Metric) 19 cm
Length (English) 7.5 in.
Width (English) 2.37 in.
Diameter (Metric) Opening 19 mm
Product Type Tube Rack
Width (Metric) 6 cm
Show More Show Less