missing translation for 'onlineSavingsMsg'
Learn More

Mopec Lightweight Body Bag with Envelope Zipper

Catalog No. BE004
Change view
Click to view available options
Dimensions (L x W):
93 x 36in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
BE004 93 x 36in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BE004 Supplier Mopec Supplier No. BE004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec Lightweight Body Bag with Envelope Zipper features a 200 pound capacity

Specifications

Closure Type Zip Closure
Color White
Quantity 1
Dimensions (L x W) 93 x 36in.
Product Type Body Bag
Capacity (English) 200 lb.