missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Light Grey Lab Coats, Exterior Pocket
The left chest pocket with pencil stall and two lower packets will keep you stocked with pens and small tools while the one-piece, lined collar and button-front closure will keep you looking professional during rounds and time in the lab.
$52.40 - $61.83
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polyester, Cotton |
Color | Light Gray |
Closure Type | Buttons |
Catalog Number | Mfr. No. | Size | Size (English) Chest | Size (Metric) Chest | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Chest | Size (Metric) Chest | Price | Quantity | ||||
17020334
|
Red Kap™
KP14GYRG38 |
Small | 38 in. | 96.5 cm |
Each for $61.83
|
|
||||
17020335
|
Red Kap™
KP14GYRG40 |
Medium | 40 in. | 101.6 cm |
Each for $61.83
|
|
||||
17020336
|
Red Kap™
KP14GYRG42 |
Large | 42 in. | 106.7 cm |
Each for $61.83
|
|
||||
17020337
|
Red Kap™
KP14GYRG44 |
X-Large | 44 in. | 111.8 cm |
Each for $61.83
|
|
||||
17020338
|
Red Kap™
KP14GYRG46 |
2X-Large | 46 in. | 116.8 cm |
Each for $61.83
|
|
||||
17020339
|
Red Kap™
KP14GYRG48 |
3X-Large | 48 in. | 121.9 cm |
Each for $52.40
|
|
||||
17020340
|
Red Kap™
KP14GYRG50 |
4X-Large | 50 in. | 127 cm |
Each for $61.83
|
|
||||
17020341
|
Red Kap™
KP14GYRG52 |
5X-Large | 52 in. | 132 cm |
Each for $61.83
|
|
||||
17020342
|
Red Kap™
KP14GYRG54 |
6X-Large | 54 in. | 137.2 cm |
Each for $61.83
|
|
||||
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Closure: Five buttons
- Collar: One-piece, lined, notched lapel
- Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Side vent openings for easy access to underneath attire
- Fit Details: Fits true to size. Meant to be worn over clothes.
Specifications
General Purpose Lab Coat | |
Polyester, Cotton | |
Buttons | |
Reusable | |
Regular | |
Sewn |
Men's | |
Light Gray | |
Hemmed | |
Non-sterile | |
Wrinkle Resistant |