missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Light Green SF, Yellowish, pure, high purity biological stain
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | 288.0°C |
| Absorption Ratio | 0.96 to 1.16 |
| Infrared Spectrum | Authentic |
| Lambda Max | 629 to 634nm (H2O, 5mg/L, 1cm) |
| Loss on Drying | 10% max. (1 g, 110°C, 2 hrs) |
| Packaging | Glass bottle |
| UV Spectrometry | Complies |
| Beilstein | 14, 856 |
| Merck Index | 15, 5538 |
| Color | Purple |
| Show More |
RUO – Research Use Only