missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps, 0.2 mL
For tube strips with domed caps for PCR experiments using 1 or 2 strips that require the use of the 96-well tray (Cat. No. 4379983) on the ProFlex™, SimpliAmp™, and Veriti™ thermal cycler 96-well blocks.
Supplier: Applied Biosystems™ A30588
Includes: 125 strips
Description
The Applied Biosystems™ MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps is designed to fit in Applied Biosystems™ real-time PCR systems and thermal cyclers. The tube strip features individually attached optical caps, dual large end–tabs, and graduated 20 μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.For tube strips with domed caps for PCR, see Cat. No. A30589.
Features:
- Strip of 8 tubes with attached optical caps that open and close independently to prevent contamination and evaporation
- Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
- Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
- Increased labeling area: dual end tabs for proper labeling and easy handling
- Graduated 20 μL measuring markers on each tube for visual volume verification
For Research Use Only. Not for use in diagnostic procedures.
Specifications
| Certified DNA/Rnase Free | |
| 0.2 mL | |
| 125 Strips | |
| MicroAmp™ | |
| 125 tube strips, store at room temperature | |
| Optically Clear Flat Caps | |
| 125 Strip Tubes w/ Attached Caps |
| Optical | |
| 0.25 mL | |
| Thermal Cyclers or Real-Time PCR Systems | |
| Polypropylene | |
| Room Temperature | |
| 96 | |
| Optical 8-Tube Strip |