missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Life Sized Human Stomach Model, 2 Parts
Description
- Bisected into 2 parts to show interior, convoluted rugae, and pyloric valve
- Made of polyvinyl chloride (PVC) plastic for durability
- Hand painted with vivid, non-toxic paint
- Supplied with English key card
Numbered Parts Include
- Fundus, lesser curvature, greater curvature, angular notch, plyoric antrum, plyoric canal, plyorus, oesophagus, cardiac notch, right gastro epiploic artery, left gastro epiploic artery, short gastric artery, left gastric artery, right gastric artery
Specifications
Specifications
| Dimensions (L x W x H) | 7 x 4.5 x 2.5 in. |
| For Use With (Application) | Studying Structure and Function of the Human Stomach |
| Includes | English Key Card |
| Material | PVC |
| Weight (English) | 10 oz. |
| Weight (Metric) | 268 g |
| Product Type | Model, Stomach |