missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Life Size Cat Skeletal System Model

Catalog No. S012437
Change view
Click to view available options
Height: 8.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012437 Height: 8.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012437 Supplier Eisco™ Supplier No. AMCH1067AS

Adult Cat Skeletal System, Anatomical Model, 8.25 in. Tall

  • CAT SKELETAL SYSTEM MODEL: Premium, life sized skeletal system model of a Domestic Shorthair cat. Both skull and the articulated Caudal vertebrae (tail) are removable
  • ARTICULATED MANDIBLE - Mandible is articulated for more in depth study, and to demonstrate mandible movement
  • INCREDIBLE REALISM: This model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the skeletal system of a cat
  • MOUNTED WITH MODEL GUIDE: Skeleton is mounted on a sturdy, plastic base measuring 14.25 in. wide and 9 in. long. Guide, featuring identification of structures of the skeletal model, detailed view of the skull structures and a labeled lateral view of cat is included at the center of the base
  • DURABLE POLYMER CONSTRUCTION: Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling

Premium, life sized skeletal system model of a Domestic Shorthair cat. This model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the skeletal system of a cat. Both skull and the articulated Caudal vertebrae (tail) are removable. Mandible is articulated for more in depth study, and to demonstrate mandible movement. Skeleton is mounted on a sturdy, plastic base measuring 14.25 in. wide and 9 in. long. Guide, featuring identification of structures of the skeletal model, detailed view of the skull structures and a labeled lateral view of cat is included at the center of the base. Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling.

Specifications

Material Plastisol Polymer
Product Type Feline Skeleton