missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Life Latch™ New Generation Plastic Pails

Catalog No. p-6936076
Change view
Click to view available options
Capacity (English):
2.5 gal.
5 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19058154 2.5 gal.
19058155 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19058154 Supplier Fisherbrand™ Supplier No. 2377NGFB
Only null left

Tamper evident, senior friendly, and child resistant.

  • Moisture-resistant, air tight seal
  • Screw-top lid with gasket
  • Nestable
  • HDPE
  • White

Specifications

Product Type Pail
Capacity (Metric) 9.46 L
Material Plastic
Autoclavable Not Autoclavable
Capacity (English) 2.5 gal.
Certifications/Compliance UN rated 1H2/Y13/S
Color White
Description Plastic Open Head Pail 2.5 Gallon w/screw lid.
Diameter (English) Wheel 10.20 in.
Diameter (Metric) Wheel 25.908 cm
Dimensions 10.20 x 10.20 x 10.44 in.
For Use With (Application) Packaging and Shipping
Handle Material Plastic
Height (English) 10.44 in
Height (Metric) 26.5176 cm
Includes Screw-top Lid
Length (English) 10.20 in
Length (Metric) 25.908 cm
Quantity 1 Ea.
Size (English) Opening 10 in. inner diameter
Size (Metric) Opening 25.4 cm inner diameter
Surface Type Smooth
Width (English) 10.20 in
Width (Metric) 25.908 cm
Show More Show Less