missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Life Latch™ New Generation Plastic Pails

Catalog No. 19058155
Change view
Click to view available options
Capacity (English):
2.5 gal.
5 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19058155 5 gal.
19058154 2.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19058155 Supplier Fisherbrand™ Supplier No. 2375NGFB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tamper evident, senior friendly, and child resistant.

  • Moisture-resistant, air tight seal
  • Screw-top lid with gasket
  • Nestable
  • HDPE
  • White

Specifications

Product Type Pail
Capacity (Metric) 18.92 L
Material Plastic
Autoclavable Not Autoclavable
Capacity (English) 5 gal.
Certifications/Compliance UN 1H2/X11.5/S & 1H2/Y30/S
Color White
Description Boxed 5 Gallon Plastic Open Head Pails with Screw Lids
Diameter (English) Wheel 12.63 in.
Diameter (Metric) Wheel 32.08 cm
Dimensions 12.63 x 12.63 x 16.04 in.
For Use With (Application) Packaging and Shipping
Handle Material plastic
Height (English) 16.04 in.
Height (Metric) 40.7416 cm
Includes Screw-top Lid, Child safety label
Length (English) 12.63 in.
Length (Metric) 32.08 cm
Quantity 1 Ea.
Size (English) Opening 11.25 in. inner diameter
Size (Metric) Opening 28.57 cm inner diameter
Surface Type Smooth
Width (English) 12.63 in.
Width (Metric) 32.08 cm
Show More Show Less