missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Liebig Condenser

Catalog No. S95945
Change view
Click to view available options
Length (Metric):
780 mm
Height (Metric):
160 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Height (Metric)
S95945 780 mm 160 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95945 Supplier Eisco™ Supplier No. CH0301C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Liebig Condenser is made of high quality borosilicate 3.3 glass and features an integrated inner tube and narrow jacket for efficient cooling.

  • Glass Liebig condensers
  • Made from high quality borosilicate glass
  • Integrated inner tube
  • Narrow jacket for efficient cooling

Specifications

Width (Metric) 120 mm
Width (English) 4.72 in.
Height (Metric) 160 mm
Length (English) 30.7 in.
Length (English) Jacket 19.68 in.
Height (English) 6.29 in.
Length (Metric) Jacket 500 mm
Length (Metric) 780 mm
For Use With (Application) Narrow jacket for efficient cooling
Material Borosilicate Glass
Type Condenser
Show More Show Less