missing translation for 'onlineSavingsMsg'
Learn More

LevGo smartPicks™ Toothpick Inoculation Pick, USA Made

Catalog No. 18001033
Change view
Click to view available options
Length (Metric):
6.4 cm
Includes:
Needle Point
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
18001033 6.4 cm Needle Point
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18001033 Supplier LevGo Supplier No. 18250NP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

USA made wooden toothpicks for laboratory colony picking. Smallest one fits 15 mL tube and can be used without breaking; just pick, drop, and close.

  • Available in 3 convenient sizes, 1.28, 2.5 and 6 inch to accommodate various transfer, inoculating and streaking needs.
  • Available in Semi (blunt) or needle point.
  • Made in the USA in an ISO 9001: 2008, ISO 13485 : 2003 & FDA registered facility
  • 100% USA grown White Birch
  • Autoclavable
  • Environmentally Friendly - Naturally Biodegradable
  • smartPicks Mini 1.28 in. Toothpicks eliminate the pick removal step.
    1. Autoclave
    2. Pick your colony
    3. Drop the Mini Pick into your liquid
    4. Close the cap. Done. No pick removal step

Specifications

Disposable Single-use
Sterility Non-sterile
Length (English) 2.5 in.
Length (Metric) 6.4 cm
Material 100% USA-Grown White Birch
Size Standard
Color Natural
Product Type Inoculation Pick
Includes Needle Point
Quantity 1600/Pk.
Autoclavable Autoclavable
For Use With (Application) To accommodate various transfer, inoculating, and streaking needs.
Show More Show Less