missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Lens Holder with Rod Attachment

Catalog No. S27724
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27724 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27724 Supplier Eisco™ Supplier No. PH0652C
Only null left

Lens Holder with Rod Attachment can be attached to a base or bench using the 8 mm diameter rod with grooves on the bottom of the lens holder.

  • For use with lenses or mirrors that are 50 mm in diameter
  • Can be attached to a base or bench using the 8 mm diameter rod
  • Width: 4 in.

Specifications

Product Type Lens Holder
For Use With (Application) 50 mm Lenses or Mirrors
Includes Rod Attachment
Quantity 1 Ea.
Height (English) 5 in.
Thickness 0.75 in.