missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Legato Syringe Pumps
User-definable flowrates with selectable target volume or time values to control the total infusion volume.
Supplier: KD Scientific 788210
Description
- Holds one or two syringes from 0.5 μL to 140 mL
- 6400 microsteps per one revolution of lead screws
- High resolution color touchscreen
- Real-time clock
- Unparalleled ease of use
- Touch pad “lock” feature
- LED light on front panel
- Full metal chasis
- Built-in syringe table
- Up to 75 lb. linear force
- Advanced microstepping techniques
- Built-in RS-485 interface
- USB port
- I/O and TTL interface
- Continuous mode of operation
- Spill dam
Certifications
CE marked, UL listed, CSA, WEE, CB scheme, EU RoHS
Chemical Identifiers
| 100/240 V | |
| 0.5 μL to 140 mL | |
| RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector | |
| 34 kg | |
| Steel | |
| -10°C to +70°C | |
| 10.45 lb. | |
| 3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94 cm) | |
| TFT | |
| 50/60 Hz | |
| 28 cm | |
| 9 cm | |
| 25.4 cm | |
| 4°C |
| 5 to 220.97 mL/min. | |
| CE, UL, CSA, WEE, CB scheme, EU RoHS | |
| Microprocessor with 0.062 microstepping | |
| 75 lb. | |
| ±0.05% | |
| Syringe Pump | |
| 5 kg | |
| 100/240 V 50/60 Hz | |
| ±0.35% | |
| 11 in. | |
| 3.5 in. | |
| 10 in. | |
| 40°C |
Specifications
| Legato 210 | |
| 5 to 220.97 mL/min. | |
| CE, UL, CSA, WEE, CB scheme, EU RoHS | |
| Microprocessor with 0.062 microstepping | |
| 34 kg | |
| Steel | |
| -10°C to +70°C | |
| 10.45 lb. | |
| 3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94 cm) | |
| TFT | |
| 2 | |
| 11 in. | |
| 3.5 in. | |
| 10 in. | |
| 40°C |
| 100/240 V | |
| 0.5 μL to 140 mL | |
| RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector | |
| Infuse/Withdraw | |
| 75 lb. | |
| ±0.05% | |
| Syringe Pump | |
| 5 kg | |
| 100/240 V 50/60 Hz | |
| ±0.35% | |
| 50/60 Hz | |
| 28 cm | |
| 9 cm | |
| 25.4 cm | |
| 4°C |