missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Left Washer Distribution Kit

Catalog No. ZWDK6L100
Change view
Click to view available options
Voltage: 115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
ZWDK6L100 Voltage: 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ZWDK6L100 Supplier MilliporeSigma™ Supplier No. ZWDK6L100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lab Water purification system portfolio offers a broad range of pure and ultrapure water purification systems and services.

  • Designed for scientists working in pharmaceutical, clinical, academic, industrial, research, and government laboratories
  • Can be used in both validated and non-validated environments

Specifications

Flow Rate 16.2 L/min. at (15 psi or 1 bar) for 115 V pump
For Use With (Application) Cost-effective pump-based solution designed to supply laboratory appliances with a source of high quality pressurized pure water
Type Water Purification Accessories
Width (English) 10.8 in.
Width (Metric) 27.5 cm
Height (English) 6.3 in.
Height (Metric) 15.98 cm
Depth (English) 12.2 in.
Depth (Metric) 31 cm
Voltage 115 V
Frequency 60 Hz
Show More Show Less