missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Left Access Port (10 mm)
Description
- For use on left
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Specifications
| Description | Access port with silicone plug - 10 mm, left |
| For Use With (Equipment) | BINDER Chambers Series FD |
| Material | Steel |
| Type | Access Port |
| For Use With (Application) | Left |
| Includes | Silicone Plug |
| Diameter (Metric) Inside | 10 mm |