missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Left Access Port (50 to 125 mm)

Catalog No. 08111033
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08111033 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111033 Supplier BINDER™ Supplier No. 80121165

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: BINDER units series KT

  • For use on left
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 50 mm, left
For Use With (Equipment) BINDER Chambers Series KT
Material Steel
Type Access Port
For Use With (Application) Left
Includes Silicone plug
Diameter (Metric) Inside 50 mm