missing translation for 'onlineSavingsMsg'
Learn More

Carson™ LED VersaLoupe 10x LED Lighted Focusing Stand Loupe Magnifier

Catalog No. S81731
Encompass
Change view
Click to view available options
Magnification:
10x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S81731 10x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81731 Supplier Carson™ Supplier No. LH50

LED VersaLoupe has internal optics containing dual acrylic crystal clear lenses providing ultra-precise image quality

  • Contains five built-in powerful LED lights to illuminate subjects with ease
  • For hobbies, crafts and tasks like viewing stamps, coins, photography, jewelry, fabric, printing pixels, and small electronics

Includes:

  • One CR2032 button cell battery

Warranty:

  • Backed by Carson™'s lifetime limited warranty
  • Will repair or replace magnifier if has manufacturing defects in materials or workmanship

Specifications

Diameter (Metric) Lens 0.025 m
Magnification 10x
Material Acrylic
Product Type Magnifier, Focusable Stand Loupe
Diameter (Englis) Lens 1.0 in.