missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ LED Light Bars
LED light bars - Basic set consisting of 2 pieces, attachment material, control unit for max. 4 light strips, 100-240 V, 50/60 Hz.
Supplier: BINDER™ 80121108
Description
- 2 pieces
- Includes attachment material
- Control unit for max. 4 light strips
- 100-240 V, 50/60 Hz
Specifications
| LED light bars - Basic set 500, length 50 cm, Basic set consisting of 2 Pc., attachment material, control unit for max. 4 light strips, 100-240 V, 50/60 Hz | |
| LED | |
| Lighting | |
| 19.7 in. | |
| 100/240 V |
| BINDER Chambers Series KBF, KMF, KBF-S, KB 115, KB 240, KB 400, KB 720, KT 115, KT 170 | |
| Plastic | |
| 4 light strips with attachment material | |
| 50 cm |