missing translation for 'onlineSavingsMsg'
Learn More

Magnetic Time Tracker™

Catalog No. S04661
Change view
Click to view available options
Alarms:
Audible
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Alarms
S04661 Audible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04661 Supplier Customer Channels Group (Ccg) Supplier No. LER6968

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Timer offers visual, audio or combination alarms with simple programming.

  • Tri-color lighted display
  • Adheres to any magnetic surface
  • Flip-out stand for tabletop use
  • Three LR44 button-cell batteries included
  • Dimensions: 7L × 5H × 1.5 in.W

Specifications

Product Type Magnetic Time Tracker™
Time Range 24 hr. to 1 sec.
Alarms Audible
Battery Type LR44 Button
Dimensions (L x W x H) 7 x 1.5 x 5 in. (17.78 x 3.81 x 12.7 cm)
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 1.5 in.
Width (Metric) 3.81 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Three LR44 button-cell batteries, flip-out stand for tabletop use
Show More Show Less