missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Lead-Free Cleanroom Autoclave Tape

Catalog No. 19116745
Change view
Click to view available options
Dimensions (L x W):
60 yds. x 0.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19116745 60 yds. x 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19116745 Supplier Micronova™ Supplier No. AUTOPC34

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lead-free autoclave indicator tape is a proven method of positively confirming completion of the sterilization cycle in both gravity discharge and vacuum autoclaves.

Micronova Lead-Free Autoclave Indicator Tape is an easy to handle, saturated crepe paper tape with synthetic polyisoprene adhesive and green indicator lines that change to black when proper levels of steam pressure and temperature have been achieved.

  • Lead-free ink indicator lines cannot be rubbed off
  • Adheres on contact and stays in place through live steam pressure
  • For use in gravity discharge and vacuum autoclaves
  • Printed lines cannot be rubbed off and will not contaminate instruments
  • Removes quickly and easily
  • Easy to handle, Latex-free
  • Wound on a 3 in. plastic core for cleanroom use
  • Certifications: RoHS Compliant

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS Compliant; ISO 9001 Certified Facility; Certificate of Conformance
Description Green indicator lines change to black when proper levels of steam pressure & temperature are achieved
Adhesive Type Synthetic
Coating Rubber, Synthetic Resins
Color Green
Finish Matte
Format Roll
Material Saturated Crepe Paper
Product Type Steam Autoclave Tape
Sterility Sterile
For Use With (Application) Indicator tape for steam sterilization cycles.
For Use With (Equipment) P-52, P-52W Tape Dispensers
Includes 3 in. Plastic Core
Latex Free Yes
Quantity 48/Cs.
Size (English) 12 x 5 x 4 in.
Size (Metric) 30.5 x 12.7 x 10.2 cm
Tensile Strength 20 lbs./in.
Thickness (English) 6.5 mil
Thickness (Metric) 0.15 mm
Dimensions (L x W) 60 yds. x 0.75 in.
Length (English) 60 yd.
Length (Metric) 55 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Width (English) Tape 0.75 in.
Width (Metric) Tape 19.05 mm
Show More Show Less