missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Lead Acetate Test Paper Strips
Description
Comprend
1 Pack of 25 strips
- Precise detection: Water testing kits for drinking water detects hydrogen sulfide concentrations as low as 5 ppm in water
- Visual indication: Color change from white to grey, then darkening with increasing concentrations.home water testing kits
- Rapid reaction: High sulfide levels (greater than 100 ppm) cause rapid blackening within seconds
- Versatile usage: Suitable for use as a water tester for drinking water, well water test kit and for testing ground water
- Easy application: Simply dip the paper into water or moisten with distilled water for use in suspected areas
- Essential tool for detecting hydrogen sulfide in water with unparalleled accuracy
- Designed to swiftly identify concentrations as low as 5 ppm, this test paper ensures precise results for peace of mind. Watch as the white paper transforms to grey at 1-3 ppm, progressively darkening with increasing sulfide levels, up to 400 ppm
- Experience the rapid reaction with high concentrations ( greater than100 ppm), turning the paper black within seconds
- Versatile and user-friendly, it's perfect for testing drinking water, well water, or groundwater. With easy application - simply dip into water or moisten with distilled water
- Provides a quick, reliable solution for safeguarding your water quality
Spécifications
Spécifications
| Color | White |
| pH Range | 5.5 to 6.5 |
| For Use With (Application) | Detects hydrogen sulfide concentrations as low as 5ppm in water |
| For Use With (Equipment) | Drinking water |
| No. of Tests | 25 |
| Range | 5 ppm in Water |
| Type | Lead Acetate Test Paper Strips |