missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ LDPE Foam-lined Polypropylene Caps for Bulk Separates

Description
Thermo Scientific™ LDPE Foam-lined Polypropylene White Caps are for general-purpose HDPE bulk separate containers. The same high quality caps used on our Thermo Scientific certified HDPE environmental sample containers. Bottles sold separately (013-series and 012-series). Unprocessed and uncertified.
- LDPE foam-lined white polypropylene cap
- Bottles sold separately: 013-series and 012-series
- Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
- Economically bulk packed
Includes: Cap only
Specifications
Specifications
| Certification Parameters | None |
| Color | White |
| Description | White PP Cap |
| Material | Polypropylene |
| No. per Case | 250 |
| Septa | N/A |
| Level | Unprocessed |
| Liner Material | LDPE Foam |
| Neck Finish | 48-400 |
| Certifications/Compliance | Manufactured under an ISO certified quality management system. |
| Show More |