missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Lennox, Large Capsules
Specifications
Specifications
| Certifications/Compliance | Molecular Biology Certified™ FDA |
| Content And Storage | 15°C to 30°C |
| Form | Dehydrated |
| Grade | Molecular biology |
| Product Type | Microbiology Media |
| Formulation | Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L |
| For Use With (Application) | For growth of Escherichia coli and certified for plasmid and other bacterial cultures in liquid medium |
| Quantity | 1000 g |