missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated (Capsules)
Specifications
Specifications
| Certifications/Compliance | Molecular Biology Certified™ |
| Content And Storage | 15°C to 30°C |
| Form | Dehydrated |
| Product Type | Microbiology Media |
| Formulation | Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L |
| For Use With (Application) | For growth of Escherichia coli, plasmid and other bacterial cultures in liquid medium |
| Quantity | 1000 g |