missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LB Medium, Dehydrated (Capsules)

Catalog No. MP113002021
Change view
Click to view available options
Quantity:
227 g
454 g
1000 g
5000 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP113002021 454 g
MP113002041 5000 g
MP113002031 1000 g
MP113002011 227 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MP113002021 Supplier MP Biomedicals™ Supplier No. 113002021
Only null left

Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter, and LB Medium contains 10g NaCl per liter

Specifications

Certifications/Compliance Molecular Biology Certified™
Content And Storage 15°C to 30°C
Form Dehydrated
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L
For Use With (Application) For growth of Escherichia coli, plasmid and other bacterial cultures in liquid medium
Quantity 454 g