missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ RBD-6000 Series Digital Abbe Benchtop BrixRI Refractometer
GREENER_CHOICE

Catalog No. rbd6000
Change view
Click to view available options
Laxco™ RBD-6000 Series Digital Abbe Benchtop BrixRI Refractometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
RBD6000 Laxco™ RBD-6000 Series Digital Abbe Benchtop BrixRI Refractometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. RBD6000 Supplier Laxco™ Supplier No. RBD6000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Abbe Refractometer, Calibration fluid, Applicator, Manual

Laxco™ Digital Abbe Benchtop Brix/RI Refractometer uses the latest technology in LED illuminations to provide crisp image of reading, and automatic temperature correction insures an accurate reading every time.

Laxco™ Digital Abbe Benchtop Brix/RI Refractometer large footprint and robust design is perfect for any laboratory bench. A build in digital thermometer replaces out a traditional mercury based thermometers, and provides more accurate readings. For greater accuracy, inlet valve ports are installed on the system to allow for the attachment an optional waterbath to control the temperature.

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Sturdy, all metal construction with footprint for benchtop use
  • Stainless steel sample area with hardend glass surface for great protection and easy cleaning
  • Eyepiece
  • On/Off switch
  • RS232 Interface
  • LCD display with temperature and reading
  • Push button for bris with or without temperature correction
  • Switch easily between RI and Brix measurement readings
  • Dispersion correction hand-Wheel
  • Locking mechanism to hold the sample prism firmly in place
  • Focusing control to create a sharp reading line
  • Calibration knob for easy, quick calibration and reading
  • IP65 rating for sensor  protects against water and dust
  • Requires 4 to 5 drops sample size for micro-volume detection
  • Uses adjustable LED aiming arm specially designed to allow light to evenly illuminate the prism window to provide optimum  light to illuminate the sample
  • Valve ports to attach optional circulating waterbath
  • Digital thermometer to measure sample temperature
  • 2 year warranty

Warranty

2 years

Specifications

Type Abbe Digital Benchtop Refractometer
Scale Range 0 to 100 Brix
Refractive Index 1.3000 to 1.7000
Accuracy ±0.0002nD; ±0.1% Brix
Resolution ±0.0002nD
Display LCD
Measurement Time 1 sec.
Interface RS232
For Use With (Application) BRIX; Wine; Beverages; Foods; Industrial Fluids
Includes Abbe Refractometer, calibration fluid, Applicator, Manual
Quantity 1
Weight (English) 26.46 lb.
Weight (Metric) 12 kg
Dimensions (L x W x H) 370 x 240 x 470 mm
Height (English) 18.5 in.
Height (Metric) 470 mm
Length (English) 14.57 in.
Length (Metric) 370 mm
Width (English) 9.45 in.
Width (Metric) 240 mm
Temperature Range (English) 32°F to 122° F
Temperature Range (Metric) 0°C to 50° C
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Show More Show Less