missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ LED for MZS32, MZS33, and iLED-30 Series
GREENER_CHOICE

Catalog No. LMSPW1
Change view
Click to view available options
Includes:
Single, 460nm LED Module
Single, 520nm LED Module
Single, 630nm LED Module
Single, 720nm LED Module
Single, White, LED Module
Wattage:
1 w
3 w
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Wattage
LMSPW1 Single, White, LED Module 3 w
LMSP460 Single, 460nm LED Module 3 w
LMSP520 Single, 520nm LED Module 1 w
LMSP630 Single, 630nm LED Module 3 w
LMSP730 Single, 720nm LED Module 1 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. LMSPW1 Supplier Laxco™ Supplier No. LMSPW1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Single, White, LED Module

Laxco™ Wavelength specific LED modules

Laxco™ Wavelength specific LED modules are to be used with Laxco’s ILED-30 Series illuminators and MZS32 & MZS33 Series Microscopes.  Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure performance.

KEY FEATURES:

  • Wavelength specific LED modules
  • 2-Year warranty

Warranty

2 years

Specifications

Type LED Module
Bulb Type LED
For Use With (Application) Stereo Microscopy; Fluorescence Stereo Microscopy; Industrial Applications; Quality Control Applications
For Use With (Equipment) AMPS-ILED-36; MZS32 Series Stereo Microscopes; MZS33 Series Stereo Microscopes
Includes Single, White, LED Module
Lamp Life 50,000 Hours
Lighting Type LED
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Wattage 3 w