missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ Handheld Digital Brix/RI Refractometer
GREENER_CHOICE

Catalog No. RHDP101
Change view
Click to view available options
Type:
Refractometer
Scale Range:
0 to 50 Brix
0 to 90 Brix
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Scale Range
RHDP101 Refractometer 0 to 50 Brix
RHDP102 Refractometer 0 to 90 Brix
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. RHDP101 Supplier Laxco™ Supplier No. RHDP101

Includes

Digital refractometer, Rubber grip, prism cover, calibration fluid, hard shell case, battery, Applicator, Manual

Laxco™ Handheld Digital Brix Refractometers are portable, reliable and accurate. Ideal for checking sugar or sucrose concentrations.

FisherBrand™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracyPowered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidentally dropping the unit
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
  • 1-Year warranty

 

BRIX/RI MODELS

Laxco™ Handheld Digital Brix Refractometers primary application is to measure the sugar concentration levels in various beverages and foods. Brix models use a larger range of the refractive index scale, which allows them to be used in many other applications such as cutting coolants, flux compounds, industrial fluids, & cutting oils. This makes Brix refractometers the most versatile refractometer on the market.

Warranty

2 years

Specifications

Type Refractometer
Scale Range 0 to 50 Brix
Refractive Index 1.3330 to 1.4200
Sample Volume >0.2 mL
Calibration Distilled water
Accuracy Brix ±0.2%; Refective Index ±0.0003nD
Resolution Brix 0.1%; RI 0.0001nD
Display LCD
Increments Brix 0.1%; RI 0.0001nD
Scale Type Brix 0 to 50%
Measurement Time 2 sec.
Lighting Type LED
For Use With (Application) BRIX, Beverages, Foods, Industrial Fluids
Includes Digital refractometer, Rubber grip, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, Manual
IP Rating IP65
Quantity 1
Weight (English) 0.2 lb.
Weight (Metric) 90 g
Dimensions (L x W x H) 25 x 58 x 121 mm
Height (English) 0.98 in.
Height (Metric) 121 mm
Length (English) 4.76 in.
Length (Metric) 25 mm
Width (English) 2.28 in.
Width (Metric) 58 mm
Temperature Compensation Yes
Temperature Range (Metric) 0°C to 40°C
Temperature Resolution 0.1°C
Power Supply Details 1xAAA Battery
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Show More Show Less