missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Latex Pipette Bulbs

Catalog No. s29389
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Quantity:
1 Ea.
72 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
S29389 2 mL 72 Pk.
S23793 1 mL 1 Ea.
S29388 1 mL 72 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29389 Supplier Eisco™ Supplier No. CH0232DPK72
Only null left

Latex Pipet Bulbs for use with glass pipettes and droppers.

  • Latex rubber pipette bulbs
  • 5 mm opening
  • For use with 6 to 8 mm diameter pipettes
  • Pear shaped
  • Used as replacement when old bulbs crack or wear-out

Warranty

1 year limited manufacturer warranty.

Specifications

Compatible Tips 2 mL pipettes
Autoclavable Not Autoclavable
Color Brown
Disposable Single-use
For Use With Medicine Dropper, Small Pipette
Grip Type Round
Material Latex
Model Standard
Number of Channels 1
Sterility Non-sterile
Type Replacement Pipette Bulb
Volume (Metric) 2 mL
For Use With (Equipment) Pipette (6 to 8 mm dia.)
Quantity 72 Pk.
Length (Metric) 1.2 cm
Width (Metric) 1.2 cm
Height (Metric) 7 cm
Show More Show Less