missing translation for 'onlineSavingsMsg'
Learn More

Keystone Safety Heavyweight Hairnets

Catalog No. 19061443
Change view
Click to view available options
Diameter (English):
21 in.
24 in.
Diameter (Metric):
1.52 mm
Color:
Blue
White
Size:
21 in.
24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric) Color Size
19061443 24 in. - - -
19061442 24 in. 1.52 mm Blue 24 in.
19055305 21 in. - - -
19060254 21 in. 1.52 mm White 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19061443 Supplier Keystone Safety Supplier No. 109HPI24BROWN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hairnets are constructed of nylon and feature a honeycomb style. Available in a variety of sizes and colors.

  • Heavyweight hairnets
  • Honeycomb nylon
  • Choose from 18 in., 21 in., 24 in. diameter
  • Available in blue, black, brown, or white

Specifications

Disposable Single-use
Model 109HPI
Diameter (English) 24 in.
Construction Heavyweight