missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Heavyweight Hairnets
Hairnets are constructed of nylon and feature a honeycomb style. Available in a variety of sizes and colors.
Supplier: Keystone Safety 109HPI24BLUE
Description
- Heavyweight hairnets
- Honeycomb nylon
- Choose from 18 in., 21 in., 24 in. diameter
- Available in blue, black, brown, or white
Specifications
| Hairnet | |
| Nylon | |
| Single-use | |
| 24 in. | |
| Heavyweight |
| 24 in. | |
| Blue | |
| 109HPI | |
| 1.52 mm |