missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Latex-Free Polypropylene Beard Covers
Description
- Polypropylene beard cover
- Lightweight
- 100% latex free
- White or blue
- Choose 18 in. or 21 in. size
- 100/Bag
Specifications
Specifications
| Material | Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Length (English) | 21 in. |
| Length (Metric) | 53.3 cm |
| Product Type | General Purpose Beard Cover |