missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Pipette Filler

Catalog No. 14127518
Change view
Click to view available options
Color:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127518 Black
14127517 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14127518 Supplier Fisherbrand™ Supplier No. HS120444
Edge

Designed for efficient one-handed operation. Use the Rubber Pipette Filler to control air evacuation, liquid uptake, and liquid dispensing with three valves, each containing a chemical-resistant stainless steel ball.

  • Efficient one-handed operation
  • Control air-evacuation, liquid uptake, and liquid dispensing with three valves each containing chemical-resistant stainless steel balls in valves
  • Pinch release-valve for smooth liquid flow
  • Dimensions (L x W x D): 13.0 x 5.4 x 54 cm (5.11 x 2.12 x 2.12 in.)

Specifications

Compatible Tips 35 mL
Autoclavable Not Autoclavable
Color Black
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Natural Rubber
Model Standard
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 35 mL
For Use With (Application) Safe pipetting of caustics
For Use With (Equipment) Standard size pipettes
Show More Show Less