missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dropper Bulbs, Natural

Catalog No. 14127515
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Length (Metric):
43 mm
52 mm
Diameter (Metric) Opening:
5 mm
6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Diameter (Metric) Opening
14127515 1 mL 43 mm 5 mm
14127516 2 mL 52 mm 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14127515
Edge

Designed for Pasteur pipettes, small pipettes and medicine droppers. Fisherbrand™ Dropper Bulbs are made of flexible latex and are easy to attach.

Designed for Pasteur pipettes, small pipettes and medicine droppers. Fisherbrand™ Dropper Bulbs are made of flexible latex and are easy to attach.

  • Made of natural rubber
  • Available in a variety of sizes
  • Designed for use with Pasteur pipettes, small pipettes and medicine droppers

Specifications

Compatible Tips 5 mm
Adjustable Tip Spacing 5 mm to 13 mm
Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With Pasteur Pipette, Small Pipette, Medicine Dropper
Grip Type Round
Material Latex
Model Standard
Number of Channels 1
Sterility Non-sterile
Type Bulb Dropper
Volume (Metric) 1 mL
For Use With (Equipment) Pasteur pipettes, small pipettes, and medicine droppers
Quantity 24 Pk.
Length (English) 1.7 in.
Length (Metric) 43 mm
Diameter (Metric) Opening 5 mm
Diameter (Metric) Outer 13 mm
Show More Show Less