missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Latex Cohesive Wrap Bandages

Excellent pressure bandages that do not cut off circulation

Supplier:  Fisherbrand™ HZ402NO2

 View more versions of this product

Catalog No. 22-270-320


Only null left

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Cohesive and flexible while providing excellent porosity
  • Consistent compression with nonslip support
  • Maintain original size and do not shrink in width
  • Adhere to themselves — no clips or fasteners needed
  • Quick, easy removal without scissors
  • Length: 5 yd. (4.6m)

Order Info

Multicolor packs include an assortment of neon green, neon pink, purple, red, light blue, dark blue and many more colors.

Specifications

Specifications

Non-woven Spandex
5 yd.
5 cm
5 yd. x 2 in.
Excellent pressure bandages that do not cut off circulation, cohesive and flexible while providing excellent porosity, consistent compression with nonslip support
No
Bandage Wrap
4.5 m
2 in.
Yes
Tan
CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions