missing translation for 'onlineSavingsMsg'
Learn More

MSA™ Latchways™ Extension Post Vertical Ladder Lifeline Kit

Catalog No. p-8632010
Change view
Click to view available options
Length (Metric):
6 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19141467 6 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19141467 Supplier MSA™ Supplier No. 3190100
Only null left

MSA™ Latchways™ Extension Post Vertical Ladder Lifeline Kit allows for hands-free movement up and down the entire height of the fixed ladder, eliminating the need to disconnect and find new tie-off points while ascending or descending the ladder.

  • MSA Latchways™ Vertical Ladder Lifeline Kits provide an easy-to-install solution when fall protection is necessary for climbing on fixed ladders.
  • Self-installed fixed ladder fall protection Used in conjunction with Latchways LadderLatch™ attachment device
  • All stainless steel components
  • Available with extension post for better user mobility.
  • Market: Construction, General Industry, Utilities
  • Application: Working at Heights

Specifications

Product Type Extension Post Vertical Ladder System Kit
Quantity 1 Each
Includes Galvanized top anchor, Top anchor fixing kit, Lifeline absorber assembly with stainless steel cable attached, Ladder mount intermediate gate, Cable guide fixing kit, Bottom anchor assembly, Bottom anchor fixing kit, System label kit, (Galvanized extension post and Extension post fixing kit with extension post option)
Length (English) 20 ft
Length (Metric) 6 m
Description Extension Posts are necessary for ladders where the the top rung does not give the necessary clearance required to step on to the surface area.
Certifications/Compliance ANSI Z359.16 – 2016, CSA Z59.2.5, OSHA 1910 Walking-Working Surfaces ladder fall protection, EN 353:1, AS/NZ 1891.4, AOCS01-00-SCP-Z06-Compiled MSA Self Cert Form - Z359.16 VLL