missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Latch-Lid™ TLC Developing Chambers
Latch-Lid™ units have a unique stainless steel latching device that holds the lid and tank firmly in place.
$310.93 - $569.54
Specifications
| For Use With (Application) | TLC |
|---|---|
| Includes | Racks not included. |
| Product Line | Latch-Lid |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
111016103
|
MilliporeSigma™ Supelco™
Z2660191EA |
10 x 10 cm Plates |
Each for $310.93
|
|
|||||
|
111009742
|
MilliporeSigma™ Supelco™
Z2660001EA |
20 x 20 cm Plates |
Each for $569.54
|
|
|||||
Description
Latch-Lid™ units have a unique stainless steel latching device that holds the lid and tank firmly in place. This permits complete saturation of the chamber with solvent vapor for uniform development of chromatograms. Glass tank features flat ground tops, inner and outer rims beveled for safety, and flat ground bottoms for stability. Accessorize with multi-plate TLC racks for simultaneous development of up to six TLC plates. Racks not included.Specifications
| TLC | |
| Racks not included. | |
| Latch-Lid |
Latch-Lid is a trademark of General Glassblowing, Inc.