missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Laser Line Medium Head Cutters

Laser Line Medium Head Cutters with small head shape allow better access while cutting in tight spaces.

Supplier:  Excelta™ 9246E

 View more versions of this product

Catalog No. 17467476


Only null left

Description

Description

  • Induction hardened carbon tool steel
  • Available in semi-flush, maximum flush or optimum flush cut
  • Edges hardened to RHC 63-65
  • Dual leaf springs
  • ESD safe cushion grips
Specifications

Chemical Identifiers

Cutters
Extreme Precision
Carbon Tool Steel (1%)
ESD-safe soft foam cushion

Specifications

Carbon Tool Steel
Extreme Precision
5 in.
6.25 mm
Medium
Semi-flush
Induction hardened to 64/65 rockwell ''C'' cutting blades, handles, Stainless Steel leaf springs
Cutters
Medium Tapered Relieved
12.7 cm
Carbon Tool Steel (1%)
0.01 to 0.04 in.
ESD-safe soft foam cushion
0.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions