missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Larynx Model - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S17177
Change view
Click to view available options
Dimensions (L x W x H):
12 x 12 x 23 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17177 12 x 12 x 23 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17177 Supplier 3B Scientific™ Supplier No. G21

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Stand

Two times full size

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Medially sectioned model. Thyroid cartilage, two muscles, and two thyroid gland halves are removable.

  • Larynx
  • Hyoid bone
  • Windpipe
  • Ligaments
  • Muscles
  • Vessels
  • Nerves
  • Thyroid gland

Order Info

Dimensions (L x W x H): 4.7 x 4.7 x 9 in. (12 x 12 x 23cm). Weight: 28.2 in. (0.8kg).

Specifications

Dimensions (L x W x H) 12 x 12 x 23 cm
For Use With (Application) Anatomically correct Human larynx is a great addition to any doctors office or classroom
Includes Stand
Weight (English) 1.76 lb.
Weight (Metric) 0.8 kg
Product Type Model, Larynx