missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Large Volume SPE Reservoir

Catalog No. 111010851
Change view
Click to view available options
Material:
Polypropylene
PTFE
Quantity:
3/Pk.
30/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Quantity
111010851 Polypropylene 30/Pk.
111009985 PTFE 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010851 Supplier MilliporeSigma™ Supelco™ Supplier No. 54258U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large volume SPE reservoirs are designed to increase the head space volume of standard polypropylene SPE tubes. Because these reservoirs are designed to connect directly to the mouth of the SPE tube, they are ideal for gravity applicatioins where increased headspace volume is required.

Specifications

Description For use with 6 mL polypropylene SPE tubes
For Use With (Application) Food and Beverages
Type SPE Accessory
Volume (Metric) 25 mL
Material Polypropylene
Quantity 30/Pk.