missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Large Vernier Caliper Demonstration, 24 in.

Catalog No. S15105
Change view
Click to view available options
Class Size:
25 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S15105 25 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15105 Supplier Eisco™ Supplier No. PH0077

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Large Vernier Caliper Demonstration is an effective visual aid for teaching students how to accurately take and read measurements using a Vernier caliper.

  • An effective visual aid for teaching students how to take and read measurements using a Vernier caliper
  • Sliding arm is approximately 7 in. long, and slides smoothly up and down the main arm
  • Constructed of quality wood that is 0.75 in. thick
  • Dimensions: 24 x 7 in.
  • Weight: 2.4 lb.

Specifications

Grade 5 to 14
Age 10 to 20
For Use With (Application) Teaching Students to Read/Take Measurements on a Vernier Caliper
Includes Vernier Caliper
Weight (English) 2.4 lb.
Weight (Metric) 1.1 kg
Class Size 25 Students
Product Type Vernier Caliper Demonstration