missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Large Sign: SPILL SORBENT STORAGE

Improve workplace safety with signage. The Brady™ Spill Sorbent Storage Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$20.08 - $34.50

Specifications

Quantity 1 Ea.
Height (English) 10 in.
Min. Temperature (English) -40°F
Width (English) 14 in.
Shape Rectangular
View More Specs

Products 2
Catalog Number Mfr. No. Material Mounting Type Price Quantity  
Catalog Number Mfr. No. Material Mounting Type Price Quantity  
19-105-348
View Documents
Brady™
125765
Polyester Self-adhesive
Each for $34.50
Only null left
 
19-105-347
View Documents
Brady™
125764
Polystyrene Corner Holes
Each for $20.08
Only null left
 
Description

Description

  • Construction is abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

1 Ea.
-40°F
Rectangular
SPILL SORBENT STORAGE
10 in.
14 in.
14 x 10 in.
Black on White
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'