missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Large Scissors (Rounded Tip)

Catalog No. 18222834
Change view
Click to view available options
Color:
White/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222834 White/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222834 Supplier Slice™ Supplier No. 2110545

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large safety scissors cut tough materials like Kevlar-reinforced fabric. Rounded tips, soft-touch grips, finger-friendly™ blades

  • Zirconium oxide Slice™ safety blades
  • Durable reinforced nylon handle with soft-touch finger grips
  • Safer than traditional scissors
  • Finger-friendly™ edge lasts 11x longer than metal
  • Ambidextrous design
  • Reduces injuries, lower costs
  • Non-sparking, non-conductive, non-magnetic blades
  • Chemically inert blades never rust
  • Oil, lubricant, and maintenance free
  • BPA, phthalate, and lead-free scissors
  • Lightweight and compact
  • Blades are easy to clean and require no maintenance

Specifications

Product Type Rounded Tip
Length (English) 7.87 in.
Length (Metric) 200 mm
Material GFN, TPE, Stainless Steel, Zirconium Oxide
Size Large
Color White/Orange
For Use With (Application) Safety Cutting
Includes zirconium oxide safety blade
No. per Pack 1 Ea.
Weight (English) 3.21 oz.
Weight (Metric) 91 g
Width (English) 2.99 in.
Width (Metric) 76 mm
Show More Show Less