missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Large Rubber Bulbs
$6.03 - $8.79
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Red |
| Material | Rubber |
| Type | Bulb |
| For Use With (Equipment) | Large pipettes and syringes |
| Catalog Number | Mfr. No. | Diameter (English) Opening | Diameter (English) Outer | Length (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Opening | Diameter (English) Outer | Length (English) | Price | Quantity | |||
|
S32299
|
Customer Channels Group (Ccg)
20015EMD |
0.15 in. | 1.29 in. | 2.25 in. |
Each for $6.03
Case of 12 Each for $72.36
|
|
|||
|
S33301
|
Customer Channels Group (Ccg)
20060EMD |
0.25 in. | 1.81 in. | 3.25 in. |
Each for $8.79
Case of 12 Each for $105.48
|
|
|||
|
S33300
|
Customer Channels Group (Ccg)
20035EMD |
0.25 in. | 1.5 in. | 2.5 in. |
Each for $8.51
Case of 12 Each for $102.12
|
|
|||
Description
Heavy-walled necks provide secure leak-proof grip
Use these easy to grip rubber bulbs for large pipettes and syringes.
Specifications
| Not Autoclavable | |
| Rubber | |
| Large pipettes and syringes |
| Red | |
| Bulb |