missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Large Paraffin Wax Dispenser

Description
- Adaptive digital control system that melts wax quickly and maintains the ideal temperature
- Hot Start feature will automatically start the warming based on set time to eliminate waiting
- Heated and filtered wax spigot to keep the wax flowing quickly
- Overtemp Safety Cut-Off Prevents Wax Flashing & Igniting
- Stainless steel lid and chamber composition to resist corrosion
- Bright easy to use digital liquid-crystal display
- Spigot tap located 9 in. from base to accommodate containers up to 9.5 in. tall
- UL, CE, CSA approved, RoHs certified
- Two-year Warranty
Specifications
Specifications
| Height (Metric) | 48 cm |
| Frequency | 50/60 Hz |
| Voltage | 115 V |
| Capacity (English) | 7.4 gal. |
| Capacity (Metric) | 28 L |
| Model | 1456XL |