missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Large Bore Male Luer with 1/4 in. ID - Natural Nylon - QC
Description
- Single & Multi Use Applications
- PVC-Free
- Superior Single Barb Design
- RoHS Compliant
- Gamma Stable
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Compliance Certificates Available |
| Description | Class 7 Cleanroom Manufactured |
| Material | Nylon |
| For Use With (Application) | Medical, Pharmaceutical, Industrial applications |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Natural |
| Product Type | Large Bore Luer |
| Quantity | 100 Pk. |