missing translation for 'onlineSavingsMsg'
Learn More

Mopec Large Animal Trimming Table with Casters

Catalog No. 22044638
Change view
Click to view available options
Length (English):
84 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22044638 84 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22044638 Supplier Mopec Supplier No. LA100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large animal trimming table features a stainless steel kidney-shaped work surface designed to improve operator access and specimen handling. Heavy-duty locking casters provide smooth mobility and stable positioning.

Construction

  • (4) extreme-duty 6 in. locking casters
  • Scissor lift for raising and lowering the large kidney-shaped table
  • Equipped with accordion cover for wash-down to protect lift system
  • Handheld elevating switch for raising and lowering the scissor lift
  • 8 ft. long 115V / 1hp / 60Hz cord for powering the scissor lift

Materials

  • 11 GA 304 stainless steel top with a No. 4 finish
  • Electro-hydraulic powered scissor lift
  • 0.25 in. thick 304 stainless steel tube base

Dimensions

  • 84 L x 48 W x 17.5 to 53.5 H in.

Capacity

  • 4000 lb.
  • 2000 lb. if offset

Utilities / Power

  • 115V / 1hp / 60Hz electrical requirement for powering the scissor lift

Specifications

Product Type Trimming Station
Material Stainless Steel (304)
Length (English) 84 in.