missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Large Animal Dissecting Kit - High-Grade Instruments
Description
Fisherbrand™ Large Animal Dissecting Kit (High-Grade instruments.):
- Canvas roll case w/ adjustable Loops / 2 pockets
- 6-1/4 in. Stainless steel Peans haemostat-Straight
- 5-1/2 in. Stainless steel Kelly haemostat-Curved
- #3 surgical Handle
- #10 Scalpel Blades (6)
- #11 Scalpel Blades (6)
- 4-1/2 in. Straight Iris Scissors
- 5-1/2 in. Sharp/Blunt operating Scissors
- 4-1/2 in. Straight Forceps:
- Fine Serr. Tips w/Guide Pin; Serrated Grip
- 4-1/2 in. Straight Forceps:
- Medium Serr. Tips, Serr. Grip w/ Guide Pin
- Stainless steel mall-probe and seeker:
- Hexagon 3¾ in. Handle; 2½ in. Seeker
- 5-1/4 in. section lifter:
- 4-3/4 in. Wood Handle; 1-1/2 in. Length x 7/8 in. Wide Blade
- Straight teasing Needle w/
- 3.25 in. steel adjustable chuck holder
- 2-1/2 in. double-prong flesh hooks
- 6 in. hard Plastic ruler
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Product Type | Dissection Tool Kit |
| For Use With (Application) | Dissecting Experiments |
| Includes | 25 Pcs |
| Quantity | 25 Pc. |