missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminating Pouches, Header: NOTICE
Effectively setup or restock laminator system.
$166.19
Specifications
| Product Type | Laminating Pouch |
|---|---|
| Color | Clear |
| For Use With (Equipment) | Brady Label Printers |
| Description | Holes Included |
| Shape | Rectangle |
Description
- Made of durable polyester
- Available clear or with OSHA headers
- Have holes in each corner for easy mounting
- Pouch size: 10 mil. thick (5 mil./side)
Specifications
| Laminating Pouch | |
| Brady Label Printers | |
| Rectangle |
| Clear | |
| Holes Included |